Beli Pengukur Ampere di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YOKOGAWA Clamp Meter Mini (Tang Ampere)
    Mulai

    Rp3.599.900

    YOKOGAWA Clamp Meter Mini (Tang Ampere)
    Deskripsi:
    -A compact and lightweight type dedicated for measuring alternating current.
    atribut:
    • Detection Method: Mean Value Rectifier (MEAN)
    • Alternating Current (A): 200
    • Maximum Display: 1999 counts
    • Maximum Measuring Conductor Diameter (mm): 24
  2. Fort Digital AC Ampere Meter (Amperemeter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    Fort Digital AC Ampere Meter (Amperemeter)
    Deskripsi:
    AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
  3. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  4. monotaro Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    monotaro Clamp Meter (Tang Ampere)
    Deskripsi:
    For repairman of electric devices.For educational material of career college.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Testing batteries, instruction manual, test leads rod
    • Power: LR44(1.5V BUTTON CELL BATTERY ) x 2
    • AC Voltage (V): 0 To 500 (4 range auto)
    • Resistance (omega): 300/3000 To 2 (2 range auto)
    • DC Voltage (V): 0 To 500 (5 range auto)
    • Display: Display maximum 3200 counts, LCD display and unit symbols
    • Dimensions (Width W x Height H x Depth D) (mm): 64x193x24
    • Resolution Capability: ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
    • Alternating Current (A): 30/300 To 2 (2 range auto)
    • Clamp Diameter (phi mm): 40
    • Accuracy: Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
    • Allowable Input: Alternating current(AC): up to 350 A (10 seconds), AC voltage / DC voltage: maximum 600Vrms, Resistance: 250 Vrms (10 seconds)
    • Package Weight (g): 266
  5. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.999.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  6. Multi Mini Clamp Meter (Tang Ampere)
    Mulai

    Rp2.899.900

    Multi Mini Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 54 x 152 x 23
    • Inner Diameter (mm): Ø(CT) 33
    • Weight (g): Approx. 85
    • Accuracy: (AC current) +/- 1.2% rdg +/- 10 dgt
    • Accessories: Battery, soft case
    • Functions: Data hold, auto power off
    • Measurement Range: AC 30 A / 300 A
    • Minimum Resolution: 0.01A
    • Power Supply: Button battery LR44x2
  7. KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Mulai

    Rp1.099.900

    KRISBOW Open Jaw Clamp Meter (Tang Ampere)
    Deskripsi:
    Alat ukur arus listrik AC sampai dengan 200A dengan bentuk rahang terbuka membuat pengukuran arus tegangan rendah dengan sangat cepat tanpa menekan pelatuk untuk membuka rahang
    atribut:
    • AC Current (A): 200 ±(0.5%+1)
    • AC Voltage (V): 4/ 40/ 400/ 600 ±(0.5%+2)
    • DC Voltage (V): 4/ 40/ 400/ 600 ±(2.5%+4)
    • Temperature (°C): -20 to 760 ±(3.0%+5)
    • Capacitance (F): 4n/40n/400n/4u/40u/100u ±(2.5%+5)
    • Continuity Check: Buzzer sounds at 50Ω
    • Diode (mA): Test current 0.3
    • Frequency (Hz): 40/400/4K/40K/400K/10M ±(1.2%+2)
    • Packing Dimensions (mm): 230x82x40
    • Power Supply: 2x1.5V AAA battery
    • Resistance (ohm): 400/ 4K/ 40K/ 400K/ 4M/ 40M ±(3.0%+5)
    • Unit Dimensions (mm): 200x60x34
  8. CIC Ampere Meter
    Mulai

    Rp98.900

    CIC Ampere Meter
    Deskripsi:
    Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
  9. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  10. Hioki Tang Ampere AC Set
    Mulai

    Rp5.999.900

    Hioki Tang Ampere AC Set
    atribut:
    • Alternating Current (A): 1000
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Resistance (MΩ): 41.99
    • Maximum Display: 4199 Counts
    • Maximum Measuring Conductor Diameter (mm): 33
    • WxDxH (mm): 54x16x175
  11. Multi Tang Ampere Mini Digital
    Mulai

    Rp4.899.900

    Multi Tang Ampere Mini Digital
    atribut:
    • Maximum Measuring Conductor Diameter (mm): 30
  12. KYORITSU Tang Ampere Analog (Klem Meter Analog)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KYORITSU Tang Ampere Analog (Klem Meter Analog)
    atribut:
    • Conductor Size (Ø mm): Max. 33
    • Frequency Response (Hz): 50/60
    • AC Current (A): 6-300
    • AC Voltage (V): 150-600
    • DC Voltage (V): 60
    • Resistance: Yes
    • Dimensions (L x W x D) (mm): 193x78x39
    • Power Source: R6/LR6 x 1
  13. TOTAL Digital AC Clamp Meter (Tang Ampere)
    Mulai

    Rp469.900

    TOTAL Digital AC Clamp Meter (Tang Ampere)
    Deskripsi:
    600 Counts, Data Hold. Color box packaging, anti-wet storage bag available.
  14. YOKOGAWA Leak Clamp Tester (Tang Ampere)
    42%
    Mulai

    Rp5.599.900

    YOKOGAWA Leak Clamp Tester (Tang Ampere)
    Deskripsi:
    -The frequency switching function allows measurement of the leakage current of the commercial frequency component only.
    atribut:
    • Compatible Pipe Outer Diameter: 92.0mm
    • Level Range: 51 to 140mm
    • Height: 150mm
    • Dimension L: 225mm
    • Dimension P: 205mm
    • Material: Hot-Rolled Sheet Steel
Daftar Harga Pengukur Ampere Terbaru November 2026
YOKOGAWA Clamp Meter Mini (Tang Ampere)Rp3.599.900
Fort Digital AC Ampere Meter (Amperemeter)Rp279.900
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Rp22.999.900
Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)Rp91.900
Fort Ampere Meter AC/DC Analog (Panel Ammeter)Rp35.900
monotaro Clamp Meter (Tang Ampere)Rp1.399.900
KRISBOW Clamp Meter (Tang Ampere)Rp849.900
FLUKE Clamp Meter (Tang Ampere)Rp6.999.900
Multi Mini Clamp Meter (Tang Ampere)Rp2.899.900
KRISBOW Open Jaw Clamp Meter (Tang Ampere)Rp1.099.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)